Motion
40 DHT HUB 3/4

LOVEJOY INC
40 DHT HUB 3/4

68514439003 Flex Link-Type Coupling Hub - 40 Cplg Size, 0.7500 in Bore, Triangular, Ductile Iron
MI ITEM #01759038
MFR #40 DHT HUB 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
40 DHT HUB 3/4

68514439003 Flex Link-Type Coupling Hub - 40 Cplg Size, 0.7500 in Bore, Triangular, Ductile Iron
MI ITEM #01759038
MFR #40 DHT HUB 3/4

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1200 in
  • Bore Diameter  
    0.7500 in
  • Coupling Size Code
    40
  • Hub Diameter  
    2.5600 in
  • Length Through Bore  
    1.3400 in

Details

  • Bore Type
    Finished w/ Keyway & 2 SS
  • Hub Material
    Ductile Iron
  • Hub Shape
    Triangular
  • Includes
    (2) Set Screws at 120°
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390035
  • Series
    Deltaflex
  • UPC_NO
    685144390035

Overview

Mfr description
40-DLT HUB-3/4-3/16X3/32KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought