Motion
5511100000

AVENTICS
5511100000

Air Piloted Valve - Body Ported (Side), 3 Port, 2 Position, Single Pilot
MI ITEM #01759134
MFR #5511100000
List Price$159.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5511100000

Air Piloted Valve - Body Ported (Side), 3 Port, 2 Position, Single Pilot
MI ITEM #01759134
MFR #5511100000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.01/each for your price

Overview

Mfr description
5511100000 551 LOGIC VLV (RECIP) VALVE

Specifications

  • Piping Type
    Body Ported (Side)
  • Flow Direction
    2-Way
  • Number Of Ports
  • Number Of Pilots
    Single Pilot
  • Number Of Positions
    2
  • Normal State
    Normally Open
  • Flow Rate
    4.24 cfm
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    +1 to +10 bar
  • Operating Temperature Range
    -20 to +70 °C
  • Overall Width
    31 mm
  • Overall Height
    36 mm
  • Maximum Operating Pressure
    +10 bar
  • Seal Material
    ABS
  • Overall Length
    43 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text