Specifications
Dimensions
- Frame Size256T
- Overall Length C Dimension25.2 in
- Service Factor1.15
- Torque59.3 ft-lbs
- Weight340 lbs
Details
- 2D Drawing
- Base RPM1770 rpm
- Country of OriginMEX
- Description Keyword20 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency93.0 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- Manufacturer Product Page
- Max Allowable Current19 A
- ModelDE32
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower20 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage575 V
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6309-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382028848
- Wiring Diagram
Overview
Mfr description
20 HP,1770 RPM,H20P2G,575 V,256T