Motion
16044
Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #01759270
MFR #16044
List Price$5,663.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #01759270
MFR #16044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,663.12/each for your price

Overview

Mfr description
16044

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.1 mm
  • Max Rpm
    2600 rpm
  • Standards Met
    DIN 625-1
  • Series
    160
  • Radial Dynamic Load Capacity
    211000 N
  • Radial Static Load Capacity
    240000 N
  • Manufacturer Catalog Number
    16044
  • UPC_NO
    4012801185196
  • Weight
    26.18 lbs
  • Description
    16044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16044 Radial/Deep Groove Ball Bearing features 220 mm bore diameter, straight bore, open closure, 340 mm outside diameter, and 37 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text