Motion
RNA48602S
Needle Roller Bearing - 330 mm Bore, 380 mm OD, 80 mm Width, Open
MI ITEM #01763969
MFR #RNA48602S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 330 mm Bore, 380 mm OD, 80 mm Width, Open
MI ITEM #01763969
MFR #RNA48602S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNA 4860 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Weight
    33.53 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA48602S Needle Roller Bearing features a 330 mm bore diameter, 380 mm outside diameter, 80 mm overall width, open closure type, and a weight of 33.53 lbs, making it suitable for extreme heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text