Motion
VNB201CS-N15A

SMC CORP OF AMERICA
VNB201CS-N15A

Process valve
Mi Item #01766270
MFR #VNB201CS-N15A
Price$122.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB201CS-N15A

Process valve
Mi Item #01766270
MFR #VNB201CS-N15A

Mfr description
VNB201-CS-N15A VALVE
  • Air operated type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.12/each

Specifications

Dimensions

  • Orifice Diameter
    15 mm
  • Overall Height
    63 mm
  • Overall Length
    80.5 mm
  • Overall Width
    42 mm
  • Port 1 Size/Type
    1/2 NPT
  • Weight
    0.6 kg

Details

  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    4.8 Cv
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Number Of Ports
    2
  • Operating Pressure Range
    Low Vacuum to +0.5 Mpa
  • Operating Temperature Range
    -5 to +99 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    EPDM
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)