Motion
2350-100

Tech-spray
2350-100

Industrial or Cleaning Wipe - Cellulose, Microfiber, Polyester, Box Container Type, Number of Wipes: 100
MI ITEM #01772877
MFR #2350-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tech-spray
2350-100

Industrial or Cleaning Wipe - Cellulose, Microfiber, Polyester, Box Container Type, Number of Wipes: 100
MI ITEM #01772877
MFR #2350-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2350-100 TECHCLEAN WIPER (9X9)

Specifications

  • Cleaning Wipe Type
    Clean Room, Delicate Task
  • Wipe Material
    Cellulose, Microfiber, Polyester
  • Wipe Presentation
    Fold
  • Fold Type
    C-Fold
  • Number of Wipes
    100
  • Wipe Width
    9.000 in
  • Wipe Length
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text