Motion
PA6D
Pa6d Air-driven Hydraulic Single Speed Pump - Double-Acting, 0.45 gal Reservoir, 98.0 in³ Usable Capacity, 10000 psi Max, 6 in³/min Flow at Max psi, High Density Polyethylene Reservoir
Mi Item #01779442
MFR #PA6D
Price$3,703.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pa6d Air-driven Hydraulic Single Speed Pump - Double-Acting, 0.45 gal Reservoir, 98.0 in³ Usable Capacity, 10000 psi Max, 6 in³/min Flow at Max psi, High Density Polyethylene Reservoir
Mi Item #01779442
MFR #PA6D

Mfr description
PA6D AIR PUMP
  • Compact, lightweight and portable single -speed pump for driving double-acting cylinders
  • Internal relief valve protects circuit components, air inlet filter protects motor
  • Serviceable pump motor is not a "throw away", providing economical repair
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,703.17/each

Specifications

Dimensions

  • Height
    10.38 in
  • Length
    9.50 in
  • Outlet Port Size
    3/8 NPTF
  • Weight
    23.00 lbs
  • Width
    5.00 in

Details

  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Double-Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    PA6D Air-Driven Hydraulic Single Speed Pump
  • Reservoir Capacity
    0.45 gal (US)
  • Reservoir Capacity Cubic Inches
    105.0 in³
  • Reservoir Material
    High Density Polyethylene
  • Series / Type
    PA6
  • Sound Level
    85 dB(a)
  • Typical Flow At Max Psi
    6 in³/min
  • Usable Oil Capacity
    98.0 in³
  • Valve Function Details
    Position 1 – Oil is directed to “advance” side of cylinder, oil from “retract” side goes to reservoir; cylinder “holds” with pump shut off. Position 2 – Oil goes to “retract” side of cylinder; cylinder “holds” with pump shut off. When using as a 3-way valve for single-acting cylinders, port “A” or “B” is plugged.
  • Valve Part Number
    9504
  • Valve Type
    3-Way/4-Way, 2-Position Manual Valve
  • Valve Type/Function
    3-Way/4-Way, 2-Position / Advance Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)