Motion
865
DC Drive - 1/5 hp, 1/3 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #01782264
MFR #865
Your Price$186.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/5 hp, 1/3 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #01782264
MFR #865

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$186.31/each(List $260.83)

Overview

Mfr description
0865 1/5-1/3HP 115/230V TAB CONN
  • Operates from 115 Volt AC or 230 Volt AC line, selectable with plug-in jumper
  • Switchable output for 0-90 Volt DC or 0-180 Volt DC
  • Back EMF feedback maintains better than 2% speed regulation
  • Dip switches to easily calibrate control for different motor sizes
  • Two diagnostic LEDs indicate when power is on and when current output is at limit set by TORQ pot
  • Six on-board user-adjustable pots for torque limit, minimum speed limit, maximum speed limit, acceleration time, deceleration time and speed regulation
  • Speed can be adjusted manually using a remote 10K speed pot (included with control)
  • Unfiltered drive draws lower AC line current than comparable SCR filtered controls
  • Connections for optional user-supplied inhibit switch

Specifications

  • Horsepower
    1/5 hp, 1/3 hp
  • Drive Input Voltage
    115/230 V ac
  • Drive Input Phase
    1 ph
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Run/Stop/Jog
  • Product Type
    DC Drives
  • Feedback Type
    none
  • Frequency Rating
    50/60 Hz
  • Enclosure Type
    Chassis
  • Max Horsepower
    1/5 @ 90 V / 1/3 @180 V
  • Continuous Current
    2.1 A
  • Peak Current
    4.2 A
  • Ambient Temperature Range
    32 to 122 °F
  • Brake Type
    Dynamic
  • Braking
    No
  • Additional Details
    Rated for continuous operation in 50° C ambient with no additional heat sink. Drives Bodine 130V and 180V permanent magnet DC motors. Drives 90V and 180V "SCR rated" and 130V "PWM rated" permanent magnet DC motors made by other manufacturers. Connections made to model 0865 with 0.25" quick connect tabs. Seven mating terminals supplied with control. Connections made to model 0866 with pluggable terminal block (supplied with control).
  • Standards Met
    UL, CSA
  • Weight
    1.00 lb
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text