Motion
866
DC Drive - 1/5 hp, 1/3 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #01782266
MFR #866
Price$243.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/5 hp, 1/3 hp, 115/230 V ac Input, 1 ph, 90/180 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #01782266
MFR #866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.53/each

Specifications

Dimensions

  • Weight
    1.00 lb

Details

  • Additional Details
    Rated for continuous operation in 50° C ambient with no additional heat sink. Drives Bodine 130V and 180V permanent magnet DC motors. Drives 90V and 180V "SCR rated" and 130V "PWM rated" permanent magnet DC motors made by other manufacturers. Connections made to model 0865 with 0.25" quick connect tabs. Seven mating terminals supplied with control. Connections made to model 0866 with pluggable terminal block (supplied with control).
  • Ambient Temperature Range
    32 to 122 °F
  • Brake Type
    Dynamic
  • Braking
    No
  • Continuous Current
    2.1 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    90/180 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Feedback Type
    none
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop/Jog - Forward/Reverse
  • Horsepower
    1/3 hp, 1/5 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    1/5 @ 90 V / 1/3 @180 V
  • Peak Current
    4.2 A
  • Product Type
    DC Drives
  • Standards Met
    UL, CSA

Overview

Mfr description
0866 1/5-1/3HP 115/230V TERM BLK CONN
  • Operates from 115 Volt AC or 230 Volt AC line, selectable with plug-in jumper
  • Switchable output for 0-90 Volt DC or 0-180 Volt DC
  • Back EMF feedback maintains better than 2% speed regulation
  • Dip switches to easily calibrate control for different motor sizes
  • Two diagnostic LEDs indicate when power is on and when current output is at limit set by TORQ pot
  • Six on-board user-adjustable pots for torque limit, minimum speed limit, maximum speed limit, acceleration time, deceleration time and speed regulation
  • Speed can be adjusted manually using a remote 10K speed pot (included with control)
  • Unfiltered drive draws lower AC line current than comparable SCR filtered controls
  • Connections for optional user-supplied inhibit switch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought