Motion
3905
DC Drive - 1/6 hp, 24 V dc Input, dc, 24 V dc Output, Non-Regenerative, IP-00 Rated, Chassis
MI ITEM #01782284
MFR #3905
List Price$599.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/6 hp, 24 V dc Input, dc, 24 V dc Output, Non-Regenerative, IP-00 Rated, Chassis
MI ITEM #01782284
MFR #3905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$599.88/each for your price

Overview

Mfr description
3905 1/10HP 24-35VDC CHASSIS
  • 24 Volt power requirement makes this control ideal for portable, battery operated applications or applications when safety standards dictate a low operating voltage
  • On-board speed potentiometer for manual adjustment
  • Accepts 0-5 VDC analog signal for remote operation
  • Unique Smart Reverse™ circuit provides quick reversing and prevents motor plugging
  • Dynamic braking for quicker stops
  • 12 pulse/revolution tach output provides indication of motor speed
  • Logic output indicates control shutdown due to a motor overload
  • Speed can be adjusted manually or by remote control over a range of 30:1
  • Inherent closed loop system maintains a 2% maximum change in motor speed from 0-100% of rated load when operated at rated speed

Specifications

  • Horsepower
    1/6 hp
  • Drive Input Voltage
    24 V dc
  • Drive Input Phase
    dc
  • Drive Output Voltage
    24 V dc
  • Enclosure Rating
    IP-00
  • Function Of Controller
    Run/Stop/Jog - Forward/Reverse
  • Product Type
    DC Drives
  • Feedback Type
    Hall Sensor
  • Enclosure Type
    Chassis
  • Max Horsepower
    1/6 hp
  • Continuous Current
    10 A
  • Peak Current
    13.5 A
  • Ambient Temperature Range
    32 to 122 °F
  • Brake Type
    Dynamic
  • Braking
    Yes
  • Additional Details
    Drives 24V Bodine brushless DC motors and gearmotors. To be mounted in separate enclosure supplied by user. Rated for +50° C ambient (max). Requires a 24 VDC power source. Output voltage is up to 95% of input voltage. 20kHz PWM switching frequency. Commutation is 60°.
  • Standards Met
    UL, CSA
  • Weight
    2.00 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text