Motion
3910
DC Drive - 3/8 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #01782289
MFR #3910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 3/8 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #01782289
MFR #3910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3910 3/8HP 115V CHASSIS
  • Operates from 115 Volt AC line
  • Unique Smart Reverse™ circuit for remote control of motor direction
  • 12 pulse/revolution tach output provides indication of motor speed
  • Green LED indicates AC power on
  • Red LED indicates control shutdown due to a fault condition
  • Speed can be adjusted manually with a remote 10K ohm potentiometer (not included)
  • DIP switches set the current limit so that the same control model can drive any size Bodine motor
  • Inherent closed loop system maintains a 1% maximum change in motor speed from 0 - 100% of rated load when operated at rated speed
  • Fuse holders for line and motor fuses (fuses included)

Specifications

  • Additional Details
    Rated for 50° C ambient. Intended to be mounted in separate enclosure supplied by user. Drives 130V Bodine Brushless DC Motors. Screw terminal block for line and motor connections. .25 inch quick connect tabs for line, motor connections, and user interface connections. Plug-in connector for commutation connections. The maximum recommended distance between the control and the motor should not exceed 12 ft. (3.5 m).
  • Ambient Temperature Range
    32 to 122 °F
  • Brake Type
    Dynamic
  • Braking
    Yes
  • Product Type
    DC Drives
  • Continuous Current
    3 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Output Voltage
    130 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Feedback Type
    Hall Sensor
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop/Jog - Forward/Reverse
  • Horsepower
    3/8 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    3/8 hp
  • Peak Current
    6 A
  • Standards Met
    UL, CSA
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text