Motion
3921
DC Drive - 1/3 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #01782291
MFR #3921
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/3 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-00 Rated, 50/60 Hz, Chassis
MI ITEM #01782291
MFR #3921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.50 lbs

Details

  • Additional Details
    Rated for 50° C ambient. Intended to be mounted in separate enclosure supplied by user. Drives 130V Bodine Brushless DC Motors. Screw terminal block for line and motor connections. Plug-in connector for commutation connections. Model 3921 for 10,000 rpm motors. The maximum recommended distance between the control and the motor should not exceed 12 ft. (3.5 m).
  • Ambient Temperature Range
    32 to 122 °F
  • Brake Type
    Dynamic
  • Braking
    Yes
  • Continuous Current
    3 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Output Voltage
    130 V dc
  • Enclosure Rating
    IP-00
  • Enclosure Type
    Chassis
  • Feedback Type
    Hall Sensor
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop/Jog - Forward/Reverse
  • Horsepower
    1/3 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    1/3 hp
  • Peak Current
    6 A
  • Product Type
    DC Drives
  • Standards Met
    UL, CSA

Overview

Mfr description
3921 1/3HP 115V CHASSIS
  • Operates from 115 Volt AC line
  • Filtered DC output results in cooler operation of the motor
  • Unique Smart Reverse™ circuit for remote control of motor direction
  • Dynamic braking for quicker stops
  • 12 pulse/revolution tach output provides indication of motor speed
  • Green LED indicates AC power on
  • Red LED indicates control shutdown due to a fault condition
  • Speed can be adjusted manually with a remote 10K ohm potentiometer (included)
  • DIP switches set the current limit so that the same control model can drive any size Bodine motor
  • Five onboard user-adjustable pots for torque limit, minimum speed limit, maximum speed limit, acceleration time, and deceleration time
  • Fuse holders for line and motor fuses (fuses included)
  • Inherent closed loop system maintains a 1% maximum change in motor speed from 0 - 100% of rated load when operated at rated speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought