Motion
F 1.5S W/O RING

LOVEJOY INC
F 1.5S W/O RING

69790400159 Flanged Coupling Sleeve - F, 1.5, Shrouded, 6 in OD, 4 in Length, Steel
Mi Item #01782611
MFR #F 1.5S W/O RING
Price$380.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 1.5S W/O RING

69790400159 Flanged Coupling Sleeve - F, 1.5, Shrouded, 6 in OD, 4 in Length, Steel
Mi Item #01782611
MFR #F 1.5S W/O RING

Mfr description
F-1.5S-SLEEVE-W/O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.91/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Sleeve Outside Diameter  
    6 in
  • Sleeve Overall Length  
    4 in
  • Weight
    4.52 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904001594
  • Max Rpm
    8250 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    18900 in
  • UPC_NO
    697904001594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)