Motion
RUS38206KS
Round Rail Roller Bearing - Series RUS
MI ITEM #01782634
MFR #RUS38206KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Rail Roller Bearing - Series RUS
MI ITEM #01782634
MFR #RUS38206KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RUS38206KS LINEAR ROLLER BEARING UNIT

Specifications

  • Series
    RUS
  • Precision Rating
    Not Rated
  • Technical Specifications
  • Bolt Center To Center Length
    102 mm
  • Bolt Center To Center Width
    41 mm
  • Weight
    7.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought