Motion
CJ38 98A RED URE

LOVEJOY INC
CJ38 98A RED URE

68514462071 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #01782638
MFR #CJ38 98A RED URE
Price$37.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ38 98A RED URE

68514462071 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #01782638
MFR #CJ38 98A RED URE

Mfr description
CJ38-SPIDER-98A RED-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.47/each

Specifications

Dimensions

  • Coupling Size Code
    CJ38
  • Element Thickness
    18 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    80 mm
  • Weight
    0.10 lbs

Details

  • Color
    Red
  • Compatible Hub Part Number
    CJ38
  • Element Durometer
    98 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514462071
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144620712
  • Max Rpm
    7100 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    5750 in
  • UPC_NO
    685144620712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)