Motion
1266
AC Right Angle Gear Motor - 280 :1 Ratio, 1/7 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 0.78 A - Full Load Current
MI ITEM #01782670
MFR #1266
List Price$1,635.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 280 :1 Ratio, 1/7 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 0.78 A - Full Load Current
MI ITEM #01782670
MFR #1266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,635.73/each for your price

Overview

Mfr description
1266 1/7.5HP 5 TEFC 230 42R

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/7 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Gear Ratio
    280 :1
  • Output RPM
    5.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    0.78 A
  • Full Load Torque
    380 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    2
  • NEMA Frame
    42R
  • Overhung Load
    200 lbs
  • Mounting Type
    Face / Foot
  • Weight
    17.50 lbs
  • Harmonization Code
    8501.40.3020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text