Motion
N1295
General Purpose Metric Motor - 1/7 hp, 1500 rpm, 3 ph, 230/400 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1400 rpm Base, Face Mount
MI ITEM #01782673
MFR #N1295
Price$505.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Metric Motor - 1/7 hp, 1500 rpm, 3 ph, 230/400 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1400 rpm Base, Face Mount
MI ITEM #01782673
MFR #N1295

Mfr description
1295 1/7.5HP 1400 TEFC 230/400 34R
  • Metric mounting threads and metric drive shaft dimensions.
  • Class "B" insulation system operated within Class "A" limits to prolong winding and lubricant life.
  • Aluminum center ring and end shields for high thermal efficiency and light weight.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.82/each

Specifications

Dimensions

  • Frame Size
    34R
  • Weight
    9.80 lbs

Details

  • Base RPM
    1400 rpm
  • Description Keyword
    1/7 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Insulation Class
    B
  • IP Rating
    20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1/7 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/400 V
  • Mounting Type
    Face
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)