Motion
N1319
General Purpose Metric Motor - 1/39 hp, 3000 rpm, 1 ph, 230 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50 Hz, 2850 rpm Base, Face Mount
Mi Item #01782674
MFR #N1319
Price$456.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Metric Motor - 1/39 hp, 3000 rpm, 1 ph, 230 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50 Hz, 2850 rpm Base, Face Mount
Mi Item #01782674
MFR #N1319

Mfr description
1319 1/39HP 2850 TENV 230 30R
  • Metric mounting threads and metric drive shaft dimensions.
  • Class "B" insulation system for long life.
  • Aluminum endshields for high thermal efficiency and light weight.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.04/each

Specifications

Dimensions

  • Weight
    4.60 lbs

Details

  • Base RPM
    2850 rpm
  • Description Keyword
    1/39 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50 Hz
  • Insulation Class
    B
  • IP Rating
    20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1/39 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)