Motion
N1358
General Purpose Metric Motor - 1/7 hp, 1500 rpm, 1 ph, 230 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1400 rpm Base, Foot Mount
MI ITEM #01782675
MFR #N1358
List Price$577.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Metric Motor - 1/7 hp, 1500 rpm, 1 ph, 230 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1400 rpm Base, Foot Mount
MI ITEM #01782675
MFR #N1358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$577.04/each for your price

Overview

Mfr description
1358 1/7.5HP 1400 TEFC 230 42R
  • Metric mounting threads and metric drive shaft dimensions.
  • Fan cooled for high output power.
  • Class "B" insulation system operated within Class "A" limits to prolong winding and lubricant life.
  • Aluminum center ring and end shields for high thermal efficiency and light weight.
  • Permanently lubricated, noise tested ball bearings.
  • Locked bearing design minimizes shaft endplay.

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/7 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    230 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    1400 rpm
  • Mounting Type
    Foot
  • Description Keyword
    1/7 hp
  • Insulation Class
    B
  • IP Rating
    20
  • Weight
    11.80 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text