Motion
1469
AC Right Angle Gear Motor - 60 :1 Ratio, 1/15 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 0.50 A - Full Load Current
MI ITEM #01782686
MFR #1469
List Price$1,081.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 60 :1 Ratio, 1/15 hp, 230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 0.50 A - Full Load Current
MI ITEM #01782686
MFR #1469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,081.94/each for your price

Overview

Mfr description
1469 1/15HP 23 TEFC 230 34R

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Gear Ratio
    60 :1
  • Output RPM
    23.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    0.50 A
  • Full Load Torque
    72 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    1
  • NEMA Frame
    34R
  • Overhung Load
    50 lbs
  • Mounting Type
    Foot
  • Capacitor
    494 01002 Required (Sold Separately)
  • Weight
    12.30 lbs
  • Harmonization Code
    8501.40.2020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text