Motion
3357
Parallel Brushless DC Gearmotor - Parallel Shaft, 6 :1 Ratio, 1/11 hp hp, 130 V, 417.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01782709
MFR #3357
Your Price$796.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushless DC Gearmotor - Parallel Shaft, 6 :1 Ratio, 1/11 hp hp, 130 V, 417.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01782709
MFR #3357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$796.92/each(List $956.30)

Overview

Mfr description
1/11 417 3357 TENV 130VDC 22B

Specifications

  • Motor Type
    Brushless
  • Shaft Type
    Parallel
  • Input Horsepower
    1/11 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    6 :1
  • Output RPM
    417.0 rpm
  • Full Load Torque
    10 in/lb
  • Full Load Current
    0.72 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    22B
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    2
  • Overhung Load
    100 lbs
  • Mounting Type
    Face
  • Weight
    5.25 lbs
  • Harmonization Code
    8501.31.2000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text