Motion
3385
Parallel Brushless DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 1/4 hp, 130 V, 42.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #01782715
MFR #3385
Price$1,449.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushless DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 1/4 hp, 130 V, 42.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #01782715
MFR #3385

Mfr description
1/4 42 3385 TENV 130VDC 34B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,449.94/each

Specifications

Dimensions

  • Gear Ratio
    60 :1
  • Overhung Load
    240 lbs
  • Weight
    12.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.00 A
  • Full Load Torque
    270 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/4 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushless
  • Mounting Type
    Face
  • NEMA Frame
    34B
  • Output RPM
    42.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)