Motion
3424
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/8 hp, 130 V, 250.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #01782718
MFR #3424
List Price$1,137.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 10 :1 Ratio, 1/8 hp, 130 V, 250.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #01782718
MFR #3424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,137.81/each for your price

Overview

Mfr description
1/8 250 3424 TENV 130VDC 22B

Specifications

  • Motor Type
    Brushless
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/8 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    10 :1
  • Output RPM
    250.0 rpm
  • Full Load Torque
    22 in/lb
  • Full Load Current
    1.00 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    22B
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    1
  • Overhung Load
    70 lbs
  • Mounting Type
    Foot
  • Weight
    5.40 lbs
  • Harmonization Code
    8501.31.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought