Motion
3667
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 20 :1 Ratio, 1/8 hp, 24 V, 125.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #01782728
MFR #3667
Price$1,124.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 20 :1 Ratio, 1/8 hp, 24 V, 125.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #01782728
MFR #3667

Mfr description
1/8 125 3667 TENV 24VDC 22B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.55/each

Specifications

Dimensions

  • Gear Ratio
    20 :1
  • Overhung Load
    80 lbs
  • Weight
    5.40 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    5.90 A
  • Full Load Torque
    35 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/8 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushless
  • Mounting Type
    Foot
  • NEMA Frame
    22B
  • Output RPM
    125.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, RoHS, UL, CURUS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)