Motion
4102
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 36 :1 Ratio, 1/2 hp hp, 130 V, 69.0 rpm rpm, TENV, Continuous Duty
Mi Item #01782734
MFR #4102
Price$1,300.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 36 :1 Ratio, 1/2 hp hp, 130 V, 69.0 rpm rpm, TENV, Continuous Duty
Mi Item #01782734
MFR #4102

Mfr description
1/2 69 4102 TENV 130VDC 42A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.36/each

Specifications

Dimensions

  • Gear Ratio
    36 :1
  • Overhung Load
    150 lbs
  • Weight
    35.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    3.30 A
  • Full Load Torque
    218 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/2 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • NEMA Frame
    42A
  • Output RPM
    69.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)