Motion
4284
Parallel Brushed DC Gearmotor - Parallel Shaft, 40 :1 Ratio, 1/5 hp, 180 V, 43.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782747
MFR #4284
Your Price$1,197.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 40 :1 Ratio, 1/5 hp, 180 V, 43.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782747
MFR #4284

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,197.80/each(List $1,377.47)

Overview

Mfr description
1/5 43 4284 TENV 180VDC 42A

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/5 hp
  • Motor Supply Voltage
    180 V
  • Gear Ratio
    40 :1
  • Output RPM
    43.0 rpm
  • Full Load Torque
    270 in/lb
  • Full Load Current
    1.00 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    42A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    200 lbs
  • Mounting Type
    Face
  • Weight
    19.00 lbs
  • Harmonization Code
    8501.31.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought