Motion
4690
Parallel Brushed DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 1/17 hp hp, 24 V, 42.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01782758
MFR #4690
Price$628.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 1/17 hp hp, 24 V, 42.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01782758
MFR #4690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$628.23/each

Specifications

Dimensions

  • Gear Ratio
    60 :1
  • Overhung Load
    65 lbs
  • Weight
    4.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.60 A
  • Full Load Torque
    40 in/lb
  • Harmonization Code
    8501.31.2000
  • Input Horsepower
    1/17 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    24A
  • Output RPM
    42.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, CURUS, RoHS, UL

Overview

Mfr description
1/17 42 4690 TENV 24VDC 24A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought