Motion
5219
General Purpose Motor - 1/30 hp, 3600 rpm, 1 ph, 115 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3400 rpm Base, Face Mount
MI ITEM #01782761
MFR #5219
Price$345.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/30 hp, 3600 rpm, 1 ph, 115 V, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3400 rpm Base, Face Mount
MI ITEM #01782761
MFR #5219

Mfr description
1/30 3600 5219 TENV 115 30R
  • Totally enclosed, non-ventilated IP-20 rating
  • Class "B" insulation system for long life
  • Aluminum endshields for high thermal efficiency and light weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.14/each

Specifications

Dimensions

  • Weight
    4.75 lbs

Details

  • Base RPM
    3400 rpm
  • Description Keyword
    1/30 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Insulation Class
    B
  • IP Rating
    20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Horsepower
    1/30 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)