Motion
0514
AC Right Angle Gear Motor - 15 :1 Ratio, 1/9 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 1.80 A - Full Load Current
MI ITEM #01782774
MFR #0514
List Price$870.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 15 :1 Ratio, 1/9 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face Mount, 1.80 A - Full Load Current
MI ITEM #01782774
MFR #0514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$870.21/each for your price

Overview

Mfr description
0514 1/9HP 93 TENV 115 34R

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/9 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    15 :1
  • Output RPM
    93.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.80 A
  • Full Load Torque
    49 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    1
  • NEMA Frame
    34R
  • Overhung Load
    80 lbs
  • Mounting Type
    Face
  • Weight
    12.00 lbs
  • Harmonization Code
    8501.10.6040
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text