Motion
3328
Parallel Brushless DC Gearmotor - Parallel Shaft, 18 :1 Ratio, 1/16 hp, 130 V, 139.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782785
MFR #3328
List Price$858.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushless DC Gearmotor - Parallel Shaft, 18 :1 Ratio, 1/16 hp, 130 V, 139.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782785
MFR #3328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$858.59/each for your price

Overview

Mfr description
3328 1/16 139 N3328 TENV 130VDC 22B

Specifications

  • Motor Type
    Brushless
  • Shaft Type
    Parallel
  • Input Horsepower
    1/16 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    18 :1
  • Output RPM
    139.0 rpm
  • Full Load Torque
    17 in/lb
  • Full Load Current
    0.53 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    22B
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    60 lbs
  • Mounting Type
    Face
  • Weight
    3.75 lbs
  • Harmonization Code
    8501.31.2000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text