Motion
3390
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/5 hp, 130 V, 500.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782801
MFR #3390
Price$1,491.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/5 hp, 130 V, 500.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782801
MFR #3390

Mfr description
3390 1/5 500 N3390TENV 130VDC 34B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.73/each

Specifications

Dimensions

  • Gear Ratio
    5 :1
  • Overall Height
    5.26 in
  • Overall Width
    7.723 in
  • Overhung Load
    120 lbs
  • Weight
    9.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.60 A
  • Full Load Torque
    19 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/5 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushless
  • Mounting Type
    Face
  • NEMA Frame
    34B
  • Output RPM
    500.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)