Motion
3397
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 30 :1 Ratio, 3/8 hp, 130 V, 83.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #01782808
MFR #3397
Price$1,650.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 30 :1 Ratio, 3/8 hp, 130 V, 83.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #01782808
MFR #3397

Mfr description
3397 3/8 83 N3397TENV 130VDC 34B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,650.26/each

Specifications

Dimensions

  • Gear Ratio
    30 :1
  • Overall Height
    5.26 in
  • Overall Width
    9.233 in
  • Overhung Load
    210 lbs
  • Weight
    12.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.60 A
  • Full Load Torque
    104 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    3/8 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushless
  • Mounting Type
    Face
  • NEMA Frame
    34B
  • Output RPM
    83.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)