Motion
3422
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/8 hp, 130 V, 62.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782811
MFR #3422
Price$989.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 40 :1 Ratio, 1/8 hp, 130 V, 62.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782811
MFR #3422

Mfr description
3422 1/8 62 N3422TENV 130VDC 22B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$989.40/each

Specifications

Dimensions

  • Gear Ratio
    40 :1
  • Overhung Load
    90 lbs
  • Weight
    5.40 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.00 A
  • Full Load Torque
    37 in/lb
  • Harmonization Code
    8501.51.3020
  • Input Horsepower
    1/8 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushless
  • Mounting Type
    Face
  • NEMA Frame
    22B
  • Output RPM
    62.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)