Motion
3560
Parallel Brushless DC Gearmotor - Parallel Shaft, 30 :1 Ratio, 1/11 hp, 24 V, 83.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782859
MFR #3560
Price$958.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushless DC Gearmotor - Parallel Shaft, 30 :1 Ratio, 1/11 hp, 24 V, 83.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01782859
MFR #3560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$958.63/each

Specifications

Dimensions

  • Gear Ratio
    30 :1
  • Overhung Load
    125 lbs
  • Weight
    5.25 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    4.40 A
  • Full Load Torque
    52 in/lb
  • Harmonization Code
    8501.31.2000
  • Input Horsepower
    1/11 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushless
  • Mounting Type
    Face
  • NEMA Frame
    22B
  • Output RPM
    83.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, CURUS, RoHS, UL

Overview

Mfr description
3560 1/11 83 N3560TENV 24VDC 22B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought