Motion
3587
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 30 :1 Ratio, 1/5 hp, 24 V, 83.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #01782876
MFR #3587
Price$1,445.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 30 :1 Ratio, 1/5 hp, 24 V, 83.0 rpm, TENV, Foot Mount, Continuous Duty
Mi Item #01782876
MFR #3587

Mfr description
3587 1/5 83 N3587TENV 24VDC 34B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,445.19/each

Specifications

Dimensions

  • Gear Ratio
    30 :1
  • Overhung Load
    210 lbs
  • Weight
    9.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    9.60 A
  • Full Load Torque
    70 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/5 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushless
  • Mounting Type
    Foot
  • NEMA Frame
    34B
  • Output RPM
    83.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)