Motion
3588
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 20 :1 Ratio, 1/5 hp, 24 V, 125.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #01782877
MFR #3588
List Price$1,445.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushless DC Gearmotor - Right Angle Shaft, 20 :1 Ratio, 1/5 hp, 24 V, 125.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #01782877
MFR #3588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,445.19/each for your price

Overview

Mfr description
3588 1/5 125 N3588TENV 24VDC 34B

Specifications

  • Motor Type
    Brushless
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/5 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    20 :1
  • Output RPM
    125.0 rpm
  • Full Load Torque
    125 in/lb
  • Full Load Current
    9.60 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    34B
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    1
  • Overhung Load
    180 lbs
  • Mounting Type
    Foot
  • Weight
    9.00 lbs
  • Harmonization Code
    8501.31.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text