Motion
4093
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/17 hp, 130 V, 500.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #01782918
MFR #4093
Your Price$728.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/17 hp, 130 V, 500.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #01782918
MFR #4093

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$728.39/each(List $837.65)

Overview

Mfr description
1/17 500 N4093 TENV 130VDC 24A

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/17 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    5 :1
  • Output RPM
    500.0 rpm
  • Full Load Torque
    5 in/lb
  • Full Load Current
    2.60 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    24A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    1
  • Overhung Load
    5 lbs
  • Mounting Type
    Foot
  • Weight
    5.30 lbs
  • Harmonization Code
    8501.31.2000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text