Motion
4494
Parallel Brushed DC Gearmotor - Parallel Shaft, 30 :1 Ratio, 1/29 hp hp, 130 V, 83.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01782943
MFR #4494
Your Price$597.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 30 :1 Ratio, 1/29 hp hp, 130 V, 83.0 rpm rpm, TENV, Continuous Duty
MI ITEM #01782943
MFR #4494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$597.67/each(List $717.20)

Overview

Mfr description
1/29 83 N4494 TENV 130VDC 24A

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/29 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    30 :1
  • Output RPM
    83.0 rpm
  • Full Load Torque
    18 in/lb
  • Full Load Current
    1.80 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    24A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overall Depth
    3.42 in
  • Overall Height
    3.42 in
  • Overall Width
    5.887 in
  • Overhung Load
    65 lbs
  • Mounting Type
    Face
  • Overall Dimensions
    5.887 x 3.42 x 3.42 in
  • Weight
    4.00 lbs
  • Harmonization Code
    8501.10.6060
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought