Motion
4502
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 36 :1 Ratio, 1/2 hp, 130 V, 69.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #01782951
MFR #4502
Your Price$1,613.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 36 :1 Ratio, 1/2 hp, 130 V, 69.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #01782951
MFR #4502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,613.23/each(List $1,935.88)

Overview

Mfr description
1/2 69 N4502 TENV 130VDC 42A

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/2 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    36 :1
  • Output RPM
    69.0 rpm
  • Full Load Torque
    218 in/lb
  • Full Load Current
    3.30 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    42A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    1
  • Overall Height
    7-1/4 in
  • Overall Width
    12.947 in
  • Overhung Load
    150 lbs
  • Mounting Type
    Foot
  • Weight
    35.50 lbs
  • Harmonization Code
    8501.31.3000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text