Motion
4662
Parallel Brushed DC Gearmotor - Parallel Shaft, 90 :1 Ratio, 1/17 hp, 24 V, 28.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01783007
MFR #4662
Price$748.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 90 :1 Ratio, 1/17 hp, 24 V, 28.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #01783007
MFR #4662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$748.62/each

Specifications

Dimensions

  • Gear Ratio
    90 :1
  • Overall Depth
    3.4 in
  • Overall Dimensions
    7.79 x 3.4 x 3.4 in
  • Overall Height
    3.4 in
  • Overall Width
    7.79 in
  • Overhung Load
    125 lbs
  • Weight
    5.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.60 A
  • Full Load Torque
    92 in/lb
  • Harmonization Code
    8501.31.2000
  • Input Horsepower
    1/17 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    24A
  • Output RPM
    28.0 rpm
  • Shaft Type
    Parallel
  • Stage
    4
  • Standards Met
    CSA, CURUS, RoHS, UL

Overview

Mfr description
1/17 28 N4662 TENV 24VDC 24A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought