Motion
4766
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 280 :1 Ratio, 1/4 hp, 24 V, 8.9 rpm, TENV, Face / Foot Mount, Continuous Duty
MI ITEM #01783039
MFR #4766
Price$1,761.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 280 :1 Ratio, 1/4 hp, 24 V, 8.9 rpm, TENV, Face / Foot Mount, Continuous Duty
MI ITEM #01783039
MFR #4766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,761.37/each

Specifications

Dimensions

  • Gear Ratio
    280 :1
  • Overall Depth
    5.715 in
  • Overall Dimensions
    11.554 x 4.82 x 5.715 in
  • Overall Height
    4.82 in
  • Overall Width
    11.554 in
  • Overhung Load
    200 lbs
  • Weight
    19.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    8.80 A
  • Full Load Torque
    380 in/lb
  • Harmonization Code
    8501.31.3000
  • Input Horsepower
    1/4 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushed
  • Mounting Type
    Face / Foot
  • NEMA Frame
    42A
  • Output RPM
    8.9 rpm
  • Shaft Type
    Right Angle
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL

Overview

Mfr description
1/4 8.6 N4766 TENV 24VDC 42A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought