Motion
4793
Parallel Brushed DC Gearmotor - Parallel Shaft, 18 :1 Ratio, 1/29 hp, 24 V, 139.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #01783042
MFR #4793
Price$590.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 18 :1 Ratio, 1/29 hp, 24 V, 139.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #01783042
MFR #4793

Mfr description
1/29 139 N4793 TENV 24VDC 24A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.81/each

Specifications

Dimensions

  • Gear Ratio
    18 :1
  • Overall Depth
    3.42 in
  • Overall Dimensions
    5.887 x 3.42 x 3.42 in
  • Overall Height
    3.42 in
  • Overall Width
    5.887 in
  • Overhung Load
    65 lbs
  • Weight
    4.00 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.80 A
  • Full Load Torque
    11 in/lb
  • Harmonization Code
    8501.31.2000
  • Input Horsepower
    1/29 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    24 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • NEMA Frame
    24A
  • Output RPM
    139.0 rpm
  • Shaft Type
    Parallel
  • Stage
    3
  • Standards Met
    CSA, CURUS, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)