Motion
4799
Parallel Brushed DC Gearmotor - Parallel Shaft, 450 :1 Ratio, 1/29 hp hp, 24 V, 5.6 rpm rpm, TENV, Continuous Duty
MI ITEM #01783048
MFR #4799
Your Price$639.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 450 :1 Ratio, 1/29 hp hp, 24 V, 5.6 rpm rpm, TENV, Continuous Duty
MI ITEM #01783048
MFR #4799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$639.36/each(List $735.26)

Overview

Mfr description
1/29 5.6 N4799 TENV 24VDC 24A

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    1/29 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    450 :1
  • Output RPM
    5.6 rpm
  • Full Load Torque
    40 in/lb
  • Full Load Current
    1.80 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    24A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    5
  • Overall Depth
    3.42 in
  • Overall Height
    3.42 in
  • Overall Width
    5.887 in
  • Overhung Load
    65 lbs
  • Mounting Type
    Face
  • Overall Dimensions
    5.887 x 3.42 x 3.42 in
  • Weight
    4.00 lbs
  • Harmonization Code
    8501.31.2000
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text