Motion
5272
AC Right Angle Gear Motor - 120:1 Ratio, 1/4 hp, 460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.20 A - Full Load Current
MI ITEM #01783123
MFR #5272
Your Price$1,335.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 120:1 Ratio, 1/4 hp, 460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.20 A - Full Load Current
MI ITEM #01783123
MFR #5272

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,335.97/each(List $1,603.17)

Overview

Mfr description
1/4 14 N5272 TENV 230/460 42R

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Supply Voltage
    230 V, 460 V
  • Gear Ratio
    120:1
  • Output RPM
    14.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.20 A
  • Full Load Torque
    290 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    2
  • NEMA Frame
    42R
  • Overhung Load
    200 lbs
  • Mounting Type
    Face / Foot
  • Weight
    17.50 lbs
  • Harmonization Code
    8501.51.3020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text