Motion
SDSX19MM

DODGE
SDSX19MM

Quick Disconnect Bushing - SDS Bushing, 19 mm Bore, 3.1800 in Flg OD, 1.3100 in LTB, Ductile Iron Material
MI ITEM #01783351
MFR #SDSX19MM
Price$47.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDSX19MM

Quick Disconnect Bushing - SDS Bushing, 19 mm Bore, 3.1800 in Flg OD, 1.3100 in LTB, Ductile Iron Material
MI ITEM #01783351
MFR #SDSX19MM

Mfr description
SDSX19MM DUCTILE IRON QD BUSHING 114924
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.34/each

Specifications

Dimensions

  • Barrel Diameter
    2.1800 in
  • Barrel Length
    0.7500 in
  • Bolt Circle Diameter
    2.6900 in
  • Bore Diameter  
    19 mm
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1800 in
  • Flange Thickness  
    0.4300 in
  • Length Through Bore  
    1.3100 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114924
  • Manufacturer Upc Number
    782477297915
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Torque Capacity
    5000 in
  • UPC_NO
    782477297915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)