Motion
SD X 19 MM DUCTILE IRON

DODGE
SD X 19 MM DUCTILE IRON

Quick Disconnect Bushing - SD Bushing, 19 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Ductile Iron Material
MI ITEM #01783396
MFR #SD X 19 MM DUCTILE IRON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SD X 19 MM DUCTILE IRON

Quick Disconnect Bushing - SD Bushing, 19 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Ductile Iron Material
MI ITEM #01783396
MFR #SD X 19 MM DUCTILE IRON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    2.1800 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    2.6900 in
  • Bore Diameter  
    19 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    1.8125 in
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Upc Number
    775829000783
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Torque Capacity
    5000 in
  • UPC_NO
    775829000783

Overview

Mfr description
SDX19MM DUCTILE IRON QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought