Motion
SFX65MM BUSHING

DODGE
SFX65MM BUSHING

Quick Disconnect Bushing - SF Bushing, 65 mm Bore, 4.6300 in Flg OD, 2.0000 in LTB, Ductile Iron Material
Mi Item #01783468
MFR #SFX65MM BUSHING
Price$89.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFX65MM BUSHING

Quick Disconnect Bushing - SF Bushing, 65 mm Bore, 4.6300 in Flg OD, 2.0000 in LTB, Ductile Iron Material
Mi Item #01783468
MFR #SFX65MM BUSHING

Mfr description
SFX65MM DUCTILE IRON QD BUSHING 114929
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.27/each

Specifications

Dimensions

  • Barrel Diameter
    3.1300 in
  • Barrel Length
    2.0000 in
  • Bolt Circle Diameter
    3.8800 in
  • Bore Diameter  
    65 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6300 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    18 x 11 mm
  • Length Through Bore  
    2.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    3/8-16

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114929
  • Manufacturer Upc Number
    782477296314
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    QD Bushings
  • Torque Capacity
    11000 in
  • UPC_NO
    782477296314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)