Motion
SH X 18 MM DUCTILE IRON

DODGE
SH X 18 MM DUCTILE IRON

Quick Disconnect Bushing - SH Bushing, 18 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Ductile Iron Material
MI ITEM #01783491
MFR #SH X 18 MM DUCTILE IRON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH X 18 MM DUCTILE IRON

Quick Disconnect Bushing - SH Bushing, 18 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Ductile Iron Material
MI ITEM #01783491
MFR #SH X 18 MM DUCTILE IRON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHX18MM DUCTILE IRON QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    SH
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    3500 in
  • Barrel Diameter
    1.8800 in
  • Barrel Length
    0.8100 in
  • Bolt Circle Diameter
    2.2500 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20
  • Screw Length
    1-3/8 in
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    775829001247
  • UPC_NO
    775829001247
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought