Motion
SK X 14 MM DUCTILE IRON

DODGE
SK X 14 MM DUCTILE IRON

Quick Disconnect Bushing - SK Bushing, 14 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
MI ITEM #01783525
MFR #SK X 14 MM DUCTILE IRON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SK X 14 MM DUCTILE IRON

Quick Disconnect Bushing - SK Bushing, 14 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
MI ITEM #01783525
MFR #SK X 14 MM DUCTILE IRON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SKX14MM DUCTILE IRON QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron
  • Torque Capacity
    7000 in
  • Barrel Diameter
    2.8100 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    3.3100 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    5/16-18
  • Screw Length
    2 in
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    775829001353
  • UPC_NO
    775829001353
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought